Page 1 of 2

Next

Compare
HM 3080

COMPARE

HM 3080

Description
HM 3080 BEARING LOCKNUT

TIMKEN

Part # HM3080

BDI # 1357967

Features

Thread Size: TR400 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Outside Diameter - Millimeter: 470
Nominal Thickness - Inch: 2.047

Nominal Thickness - Millimeter: 52

Price Inventory : Available to order
Loading Price
QTY
PHE F180FRTYRE

COMPARE

PHE F180FRTYRE

Description
PHE F180FRTYRE COUPLING TYRE ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F180FRTYRE

BDI # 1281784

Features

Component: Element
Inch - Metric: Metric
Material: Rubber
Outside Diameter - Inch: 18.504
Outside Diameter - Millimeter: 470

Other Features: Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F180FTBFLG

COMPARE

PHE F180FTBFLG

Description
PHE F180FTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F180FTBFLG

BDI # 1281738

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Length Thru Bore - Millimeter: 89

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F180HTBFLG

COMPARE

PHE F180HTBFLG

Description
PHE F180HTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F180HTBFLG

BDI # 1281739

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Length Thru Bore - Millimeter: 89

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F180RSBFLG

COMPARE

PHE F180RSBFLG

Description
PHE F180RSBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F180RSBFLG

BDI # 1281740

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Length Thru Bore - Millimeter: 0

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY