40A11H
Description
40A11H ROLLER CHAIN SPROCKET ; 11HT 2.000" OD 1/2" BORE 1/2" PITCH
Part # 40A11H
BDI # 744354
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.917
Pitch Diameter - Millimeter:
45.07
Mounting Method:
Rough Bore