16S X 80MM

COMPARE

16S X 80MM

Description
16S X 80MM ELASTOMERIC HUB, D-FLEX TYPE S FLANGES AND B FLANGES (SMARTCATALOG)

DODGE

Part # 004757

BDI # 27304105

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 18.898

Length Thru Bore - Millimeter: 152
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 203
Coupling Type: Elastomeric Coupling
Torque: 47250In-Lbs

Price Inventory : Available to order
Loading Price
QTY