192-8P20-3020
Description
192-8P20-3020 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 192T
Part # 192-8P20-3020
BDI # 22719026
Features
Pitch Diameter - Inch:
19.252
Inch - Metric:
Metric
Outside Diameter - Inch:
19.197
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
489
Mounting Method:
Bushed
Belt Width - Millimeter:
20
192-8P30-3020
Description
192-8P30-3020 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 192T
Part # 192-8P30-3020
BDI # 22719032
Features
Pitch Diameter - Inch:
19.252
Inch - Metric:
Metric
Outside Diameter - Inch:
19.197
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
489
Mounting Method:
Bushed
Belt Width - Millimeter:
30
192-8P50-3020
Description
192-8P50-3020 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 192T
Part # 192-8P50-3020
BDI # 22719039
Features
Pitch Diameter - Inch:
19.252
Inch - Metric:
Metric
Outside Diameter - Inch:
19.197
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
489
Mounting Method:
Bushed
Belt Width - Millimeter:
50
192-8P85-3535
Description
192-8P85-3535 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 192T
Part # 192-8P85-3535
BDI # 22719045
Features
Pitch Diameter - Inch:
19.252
Inch - Metric:
Metric
Outside Diameter - Inch:
19.197
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
489
Mounting Method:
Bushed
Belt Width - Millimeter:
85
QD192-8M-50
Description
QD192-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI E BUSHED 192T
Part # QD192-8M-50
BDI # 22736128
Features
Pitch Diameter - Inch:
19.252
Inch - Metric:
Metric
Outside Diameter - Inch:
19.197
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
489
Mounting Method:
Bushed
Belt Width - Millimeter:
50