QD192-8M-50

COMPARE

QD192-8M-50

Description
QD192-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI E BUSHED 192T

B & B MANUFACTURING

Part # QD192-8M-50

BDI # 22736128

Features

Pitch Diameter - Inch: 19.252
Inch - Metric: Metric
Outside Diameter - Inch: 19.197
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 489
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY