32-5M15M6A8
Description
32-5M15M6A8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 32T
Part # 32-5M15M6A8
BDI # 22705755
Features
Pitch Diameter - Inch:
2.008
Inch - Metric:
Metric
Outside Diameter - Inch:
1.961
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
51
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
32-5M15M6FA8
Description
32-5M15M6FA8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 32T
Part # 32-5M15M6FA8
BDI # 22705759
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.961
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
51
Mounting Method:
Finished Bore
32-5M09M6FA8
Description
32-5M09M6FA8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 32T
Part # 32-5M09M6FA8
BDI # 22705739
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.961
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
51
Mounting Method:
Finished Bore
32-5M25-6FS6
Description
32-5M25-6FS6 TIMING PULLEY ; 5MM PIT 25MM BELT W 1/2" BORE STEEL 32T
Part # 32-5M25-6FS6
BDI # 22705763
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.961
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
51
Mounting Method:
Rough Bore
32-5M09M6A8
Description
32-5M09M6A8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 32T
Part # 32-5M09M6A8
BDI # 22705736
Features
Pitch Diameter - Inch:
2.008
Inch - Metric:
Metric
Outside Diameter - Inch:
1.961
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
51
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9