80MP037M6A8
Description
80MP037M6A8 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 8MM BORE 80T
Part # 80MP037M6A8
BDI # 22729669
Features
Pitch Diameter - Inch:
2.047
Inch - Metric:
Metric
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
80MP025M6A8
Description
80MP025M6A8 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 8MM BORE 80T
Part # 80MP025M6A8
BDI # 22729657
Features
Pitch Diameter - Inch:
2.047
Inch - Metric:
Metric
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35