05B-2-19A
Description
05B-2-19A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001196
BDI # 18117714
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.914
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.043
Pitch Diameter - Millimeter:
48.61
Mounting Method:
Rough Bore
05B-19A
Description
05B-19A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001169
BDI # 18117689
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.914
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.043
Pitch Diameter - Millimeter:
48.61
Mounting Method:
Rough Bore
05B-19B
Description
05B-19B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001170
BDI # 18117690
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.914
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.043
Pitch Diameter - Millimeter:
48.61
Mounting Method:
Rough Bore
05B-2-19B
Description
05B-2-19B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001197
BDI # 18117715
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.914
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.043
Pitch Diameter - Millimeter:
48.61
Mounting Method:
Rough Bore