56-3M06M6A8
Description
56-3M06M6A8 TIMING PULLEY ; 3MM PITCH 6MM BELT W 8MM BORE ALUM 56T
Part # 56-3M06M6A8
BDI # 22725202
Features
Pitch Diameter - Inch:
2.126
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
56-3M09M6A8
Description
56-3M09M6A8 TIMING PULLEY ; 3MM PITCH 9MM BELT W 8MM BORE ALUM 56T
Part # 56-3M09M6A8
BDI # 22725210
Features
Pitch Diameter - Inch:
2.126
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
56-3P09MIA8
Description
56-3P09MIA8 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 8MM BORE 56T
Part # 56-3P09MIA8
BDI # 22725235
Features
Pitch Diameter - Inch:
2.126
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9