TL18L075
Description
TL18L075 TIMING PULLEY ; 3/4" BELT W X 2.149" PITCH DIA
Part # 78817002
BDI # 1135894
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
TL18L050-1108
Description
TL18L050-1108 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 18T
Part # TL18L050-1108
BDI # 22738905
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 8F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
TL18L100-1108
Description
TL18L100-1108 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 18T
Part # TL18L100-1108
BDI # 22738913
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
TL18L075-1008
Description
TL18L075-1008 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 18T
Part # TL18L075-1008
BDI # 22738907
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
QD18L075
Description
QD18L075 TIMING PULLEY ; 3/8" PIT 3/4" BELT W CI JA BUSHED 18T
Part # QD18L075
BDI # 22736053
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed