120A42
Description
120A42 ROLLER CHAIN SPROCKET ; 42T 20.920" OD 1 1/2" ID 1-1/2" PITCH
Part # 120A42
BDI # 740970
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Rough Bore