KMT 7

COMPARE

KMT 7

Description
KMT 7 BEARING LOCKNUT ; 54MM OD 22MM NOMINAL THK

SKF

Part # KMT 7

BDI # 1421357

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
C170M-22x32

COMPARE

C170M-22x32

Description
C170M-22X32 KEYLESS LOCKING ASSEMBLY ; 0.866" ID X 1.26" OD

CLIMAX METAL

Part # C170M-22X32

BDI # 194093

Features

Component: Keyless Locking Assembly
Series: C170
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.126

Outside Diameter - Millimeter: 54
Bore - Millimeter: 22
Length - Millimeter: 46.99
Other Features: 4 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch: 1.85

Price Inventory : Available to order
Loading Price
QTY
C170E-087

COMPARE

C170E-087

Description
C170E-087 KEYLESS LOCKING ASSEMBLY ; 0.875" X 1.26" SINGLE TAPER DESIGN

CLIMAX METAL

Part # C170E-087

BDI # 194037

Features

Component: Keyless Locking Assembly
Series: C170
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.126

Outside Diameter - Millimeter: 54
Bore - Millimeter: 22.225
Length - Millimeter: 46.99
Other Features: 4 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch: 1.85

Price Inventory : Available to order
Loading Price
QTY