22-8M20-6FS6

COMPARE

22-8M20-6FS6

Description
22-8M20-6FS6 TIMING PULLEY ; 8MM PIT 20MM BELT W 1/2" BORE STEEL 22T

B & B MANUFACTURING

Part # 22-8M20-6FS6

BDI # 22688216

Features

Pitch Diameter - Inch: 2.205
Flange Outside Diameter - Millimeter: 64.999
Inch - Metric: Metric
Outside Diameter - Inch: 2.154
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
22-8M30-6FS6

COMPARE

22-8M30-6FS6

Description
22-8M30-6FS6 TIMING PULLEY ; 8MM PIT 30MM BELT W 1/2" BORE STEEL 22T

B & B MANUFACTURING

Part # 22-8M30-6FS6

BDI # 22688218

Features

Pitch Diameter - Inch: 2.205
Flange Outside Diameter - Millimeter: 64.999
Inch - Metric: Metric
Outside Diameter - Inch: 2.154
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
22-8P12-1008

COMPARE

22-8P12-1008

Description
22-8P12-1008 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 22T

B & B MANUFACTURING

Part # 22-8P12-1008

BDI # 22688292

Features

Pitch Diameter - Inch: 2.205
Flange Outside Diameter - Millimeter: 64.999
Inch - Metric: Metric
Outside Diameter - Inch: 2.154
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 56
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
22-8P20-1108

COMPARE

22-8P20-1108

Description
22-8P20-1108 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 22T

B & B MANUFACTURING

Part # 22-8P20-1108

BDI # 22688294

Features

Pitch Diameter - Inch: 2.205
Flange Outside Diameter - Millimeter: 64.999
Inch - Metric: Metric
Outside Diameter - Inch: 2.154
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 56
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
22-8P30-1108

COMPARE

22-8P30-1108

Description
22-8P30-1108 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 22T

B & B MANUFACTURING

Part # 22-8P30-1108

BDI # 22688296

Features

Pitch Diameter - Inch: 2.205
Flange Outside Diameter - Millimeter: 64.999
Inch - Metric: Metric
Outside Diameter - Inch: 2.154
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 56
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY