Page 1 of 3

Next

Compare
085B-12A

COMPARE

085B-12A

Description
085B-12A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001994

BDI # 18118498

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.181
Pitch Diameter - Millimeter: 49.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
081B-12B

COMPARE

081B-12B

Description
081B-12B ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001788

BDI # 18118303

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.181
Pitch Diameter - Millimeter: 49.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-12B

COMPARE

085B-12B

Description
085B-12B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001995

BDI # 18118499

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.181
Pitch Diameter - Millimeter: 49.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
081B-12A

COMPARE

081B-12A

Description
081B-12A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001787

BDI # 18118302

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.181
Pitch Diameter - Millimeter: 49.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
66T10/18-2

COMPARE

66T10/18-2

Description
66T10/18-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 18 TEETH ALUMINUM

B & B MANUFACTURING

Part # 66T10/18-2

BDI # 22732801

Features

Pitch Diameter - Inch: 2.244
Flange Outside Diameter - Millimeter: 60
Inch - Metric: Metric
Outside Diameter - Inch: 2.181
Face Width - Millimeter: 56

Face Width - Inch: 2.205
Belt Pitch: 10 MM
Other Features: Type 6F | 10MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY