126-14MX20-3525
Description
126-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 126T
Part # 126-14MX20-3525
BDI # 22698626
Features
Pitch Diameter - Inch:
22.126
Inch - Metric:
Metric
Outside Diameter - Inch:
21.996
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
562
Mounting Method:
Bushed
Belt Width - Millimeter:
20
126-14MX37-3525
Description
126-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 126T
Part # 126-14MX37-3525
BDI # 22698630
Features
Pitch Diameter - Inch:
22.126
Inch - Metric:
Metric
Outside Diameter - Inch:
21.996
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
562
Mounting Method:
Bushed
Belt Width - Millimeter:
37