36-5M25-6FS6
Description
36-5M25-6FS6 TIMING PULLEY ; 5MM PIT 25MM BELT W 1/2" BORE STEEL 36T
Part # 36-5M25-6FS6
BDI # 22712228
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
57
Mounting Method:
Rough Bore
36-5M09M6A10
Description
36-5M09M6A10 TIMING PULLEY ; 5MM PITCH 9MM BELT W 10MM BORE ALUM 36T
Part # 36-5M09M6A10
BDI # 22712208
Features
Pitch Diameter - Inch:
2.244
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
36-5M15-6FS6
Description
36-5M15-6FS6 TIMING PULLEY ; 5MM PIT 15MM BELT W 1/2" BORE STEEL 36T
Part # 36-5M15-6FS6
BDI # 22712221
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
57
Mounting Method:
Rough Bore
36-5M15M6A10
Description
36-5M15M6A10 TIMING PULLEY ; 5MM PITCH 15MM BELT W 10MM BORE ALUM 36T
Part # 36-5M15M6A10
BDI # 22712224
Features
Pitch Diameter - Inch:
2.244
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15