Page 1 of 2

Next

Compare
90-2P06MIA8

COMPARE

90-2P06MIA8

Description
90-2P06MIA8 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 8MM BORE 90T

B & B MANUFACTURING

Part # 90-2P06MIA8

BDI # 22736380

Features

Pitch Diameter - Inch: 2.244
Inch - Metric: Metric
Outside Diameter - Inch: 2.236
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2 MM
Other Features: Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY

COMPARE

90-2P06MSFM8

Description
90-2P06MSFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 90-2P06MSFM8

BDI # 26276402

Features

Pitch Diameter - Inch: 2.244
Flange Outside Diameter - Millimeter: 62.48
Inch - Metric: Metric
Outside Diameter - Inch: 2.236
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

90-2P06MSFP8

Description
90-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 90-2P06MSFP8

BDI # 26273059

Features

Pitch Diameter - Inch: 2.244
Flange Outside Diameter - Millimeter: 62.48
Inch - Metric: Metric
Outside Diameter - Inch: 2.236
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

90-2P06MDFB8

Description
90-2P06MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 90-2P06MDFB8

BDI # 26276404

Features

Pitch Diameter - Inch: 2.244
Flange Outside Diameter - Millimeter: 62.48
Inch - Metric: Metric
Outside Diameter - Inch: 2.236
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
90-2P06MDFP8

COMPARE

90-2P06MDFP8

Description
90-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 90-2P06MDFP8

BDI # 26276403

Features

Pitch Diameter - Inch: 2.244
Flange Outside Diameter - Millimeter: 62.48
Inch - Metric: Metric
Outside Diameter - Inch: 2.236
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY