Page 1 of 5

Next

Compare
D16C68

COMPARE

D16C68

Description
D16C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C68

BDI # 607507

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 21.653
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.23
Other Features: Duplex Type
Global Part Number GPN: 570400
Pitch Diameter - Millimeter: 549.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D80E68

COMPARE

D80E68

Description
D80E68 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D80E68

BDI # 608143

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 21.653
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.23
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 30475
Pitch Diameter - Millimeter: 549.98
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
E80U68

COMPARE

E80U68

Description
E80U68 ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E80U68

BDI # 608732

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Pitch Diameter - Inch: 21.653
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.23
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571402
Pitch Diameter - Millimeter: 549.98
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
D80R68

COMPARE

D80R68

Description
D80R68 ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D80R68

BDI # 608170

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 21.653
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.23
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571307
Pitch Diameter - Millimeter: 549.98
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
E16C68

COMPARE

E16C68

Description
E16C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E16C68

BDI # 608423

Features

Chain Pitch - Inch: 1
Chain Size: 16B-3
Pitch Diameter - Inch: 21.653
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.23
Other Features: Triplex Type
Global Part Number GPN: 570250
Pitch Diameter - Millimeter: 549.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY