Page 1 of 4

Next

Compare
KMTA 8

COMPARE

KMTA 8

Description
KMTA 8 BRG LOCKNUT ; 58MM OD 22MM NOMINAL THK

SKF

Part # KMTA 8

BDI # 1421660

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : In stock
Loading Price
QTY
KM 8

COMPARE

KM 8

Description
KM 8 BRG LOCKNUT ; 58MM OD 9MM NOMINAL THK 5EA/PAK

SKF

Part # KM 8

BDI # 1422119

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Nominal Thickness - Inch: 0.354

Nominal Thickness - Millimeter: 9

Price Inventory : In stock
Loading Price
QTY
BM-08

COMPARE

BM-08

Description
BM-08 LOCKNUT ; M40 X 1.5 THREAD 58MM OD 12MM THK

WHITTET-HIGGINS

Part # BM-08

BDI # 967152

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.472
Nominal Thickness - Millimeter: 12

Price Inventory : In stock
Loading Price
QTY
KM-08

COMPARE

KM-08

Description
KM-08 RETAINING LOCKNUT ; M40 X 1.5 THREAD 58MM OD 9MM THK

WHITTET-HIGGINS

Part # KM-08

BDI # 967678

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : In stock
Loading Price
QTY
PL035X058 RE-SS

COMPARE

PL035X058 RE-SS

Description
PL035X058 RE-SS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL035X058RE-SS

BDI # 22382564

Features

Component: Keyless Screw Locking Assembly
Series: RE
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 2.283

Outside Diameter - Millimeter: 58
Bore - Millimeter: 35
Length - Millimeter: 30.5
Other Features: 12 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch: 1.201

Price Inventory : Available to order
Loading Price
QTY