PHP 15H300RSB

COMPARE

PHP 15H300RSB

Description
PHP 15H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 15H300RSB

BDI # 1289396

Features

Pitch Diameter - Inch: 2.387
Flange Outside Diameter - Millimeter: 67
Inch - Metric: Inch
Outside Diameter - Inch: 2.333
Face Width - Millimeter: 85.5

Face Width - Inch: 3.366
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 60.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY