Features
Maximum Belt Width - Inch:
0.875
Maximum Belt Width - Millimeter:
22.225
Bearing Type:
Ball Bearing
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.35
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Insertion Molded Bearing | 7/8 Inch Belt Size
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Bore - Millimeter:
22.225
Other Features:
Solid Style
Global Part Number GPN:
582415
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
P24-8MGT-12
Description
P24-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77081224
BDI # 1125558
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.35
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
2AK23X1
Description
2AK23X1 V-BELT SHEAVE ; NON-RETURNABLE FINISHED BORE
Part # 1031780
BDI # 319888
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Bore - Millimeter:
25.4
Other Features:
Type 1
Global Part Number GPN:
15771
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
580663
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1