Features
Chain Pitch - Inch:
0.375
Chain Size:
35-4
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore
35TL18-1008
Description
35TL18-1008 ROLLER CHAIN SPROCKET ; 3/8" PITCH 18T 2.3" OD 1008 BUSHING
Part # 35TL18-1008
BDI # 743759
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Bushed
35A18H
Description
35A18H ROLLER CHAIN SPROCKET ; 18HT 2.350" OD 1/2" BORE 3/8" PITCH
Part # 35A18H
BDI # 743512
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore
35B18H
Description
35B18H ROLLER CHAIN SPROCKET ; 18HT 2.350" OD 1/2" BORE 3/8" PITCH
Part # 35B18H
BDI # 743678
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore
35BS18H-7/8
Description
35BS18H-7/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 18T 2.350" OD 7/8" BORE
Part # 35BS18H-7/8
BDI # 743563
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore