04B-31B
Description
04B-31B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001129
BDI # 18117649
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.429
Pitch Diameter - Millimeter:
59.31
Mounting Method:
Rough Bore
40T10/20-2
Description
40T10/20-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 20 TEETH ALUMINUM
Part # 40T10/20-2
BDI # 22719120
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.429
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
64
Mounting Method:
Rough Bore
31T10/20-2
Description
31T10/20-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 20 TEETH ALUMINUM
Part # 31T10/20-2
BDI # 22704977
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.429
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
64
Mounting Method:
Rough Bore
47T10/20-2
Description
47T10/20-2 TIMING PULLEY ; 10MM PIT 32MM BELT W 20 TEETH ALUMINUM
Part # 47T10/20-2
BDI # 22686852
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.429
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Type 6F | 12MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
64
Mounting Method:
Rough Bore
66T10/20-2
Description
66T10/20-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 20 TEETH ALUMINUM
Part # 66T10/20-2
BDI # 22732812
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.429
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Type 6F | 12MM Finished BoreAluminum
Pitch Diameter - Millimeter:
64
Mounting Method:
Rough Bore