TCN-08-F

COMPARE

TCN-08-F

Description
TCN-08-F BEARING LOCKNUT ; ONE-PIECE 08 AFBMA INDUSTRY STD STEEL

RULAND

Part # TCN-08-F

BDI # 801611

Features

Thread Size: 1.563-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.438
Outside Diameter - Millimeter: 61.925
Other Features: Black Oxide Steel | One Piece Split | M5 X 16 Clamp Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Request A Price QTY