Page 1 of 2

Next

Compare
12B-9B

COMPARE

12B-9B

Description
12B-9B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003585

BDI # 18119986

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.193

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.441
Pitch Diameter - Millimeter: 55.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-23A

COMPARE

05B-23A

Description
05B-23A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001242

BDI # 18117802

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.313

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.441
Pitch Diameter - Millimeter: 58.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
12B-3-9A

COMPARE

12B-3-9A

Description
12B-3-9A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003538

BDI # 18119916

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.193

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.441
Pitch Diameter - Millimeter: 55.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
12B-2-9B

COMPARE

12B-2-9B

Description
12B-2-9B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003390

BDI # 18119749

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.193

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.441
Pitch Diameter - Millimeter: 55.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-2-23A

COMPARE

05B-2-23A

Description
05B-2-23A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001206

BDI # 18117722

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.313

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.441
Pitch Diameter - Millimeter: 58.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY