27AT5/40-2
Description
27AT5/40-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 40 TEETH ALUMINUM
Part # 27AT5/40-2
BDI # 22698102
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.457
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
38AT5/40-2
Description
38AT5/40-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 40 TEETH ALUMINUM
Part # 38AT5/40-2
BDI # 22714773
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.457
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
21AT5/40-2
Description
21AT5/40-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 40 TEETH ALUMINUM
Part # 21AT5/40-2
BDI # 22687386
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.457
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore