Features
Chain Pitch - Inch:
0.375
Chain Size:
35-4
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
35A19H
Description
35A19H ROLLER CHAIN SPROCKET ; 19HT 2.470" OD 1/2" BORE 3/8" PITCH
Part # 35A19H
BDI # 743513
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
35B19H
Description
35B19H ROLLER CHAIN SPROCKET ; 19HT 2.470" OD 1/2" BORE 3/8" PITCH
Part # 35B19H
BDI # 743679
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
35BS19H-5/8
Description
35BS19H-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 19T 2.470" OD 5/8" BORE
Part # 35BS19H-5/8
BDI # 743567
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Finished Bore
35BS19H-1/2
Description
35BS19H-1/2 ROLLER CHAIN SPROCKET ; 3/8" PITCH 19T 2.470" OD 1/2" BORE
Part # 35BS19H-1/2
BDI # 743565
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Finished Bore