16H1-F
Description
16H1-F BELT IDLER PULLEY ; 1" BORE 1" BW H 1/2" BP 16T
Part # 16H1-F
BDI # 21436926
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Length Thru Bore - Millimeter:
28.575
Belt Pitch:
1/2 Inch
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
25.4
16H2-F
Description
16H2-F BELT IDLER PULLEY ; 1" BORE 2" BW H 1/2" BP 16T
Part # 16H2-F
BDI # 21436927
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Length Thru Bore - Millimeter:
53.975
Belt Pitch:
1/2 Inch
Other Features:
Used with SO3 Idler Shaft
Belt Width - Millimeter:
50.8