P144-14MGT-85
Description
P144-14MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 85MM BELT W 14MM BELT PIT
Part # 77118144
BDI # 1125468
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
85