25A30H

COMPARE

25A30H

Description
25A30H ROLLER CHAIN SPROCKET ; 30HT 2.529" OD 3/8" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25A30H

BDI # 742498

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.392

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.529
Pitch Diameter - Millimeter: 60.757
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B30H

COMPARE

25B30H

Description
25B30H ROLLER CHAIN SPROCKET ; 30HT 2.529" OD 3/8" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B30H

BDI # 742526

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.392

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.529
Pitch Diameter - Millimeter: 60.757
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY