TLM-09
Description
TLM-09 TANGENTLOK LOCKNUT ; M45 X 1.5 THREAD 64.3MM OD 11.1MM THK
Part # TLM-09
BDI # 966678
Features
Thread Size:
M45 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.3
Other Features:
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1
NSHM-09
Description
NSHM-09 LOCKNUT ; M45 X 1.5 THREAD 64.3MM OD 14.2MM THK
Part # NSHM-09
BDI # 966629
Features
Thread Size:
M45 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.3
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Nominal Thickness - Inch:
0.559
Nominal Thickness - Millimeter:
14.2