8MX-26S-12

COMPARE

8MX-26S-12

Description
8MX-26S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 26GROVES

GATES

Part # 77181026

BDI # 1117367

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 73.812
Inch - Metric: Metric
Outside Diameter - Inch: 2.544
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-26S-21

COMPARE

8MX-26S-21

Description
8MX-26S-21 SYNCHRONOUS PULLEY ; 8MM P 26GROVES

GATES

Part # 77182026

BDI # 1117368

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 73.812
Inch - Metric: Metric
Outside Diameter - Inch: 2.544
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY