Page 1 of 3

Next

Compare
081B-15B

COMPARE

081B-15B

Description
081B-15B ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001794

BDI # 18118309

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.654
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-15B

COMPARE

085B-15B

Description
085B-15B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002001

BDI # 18118505

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.654
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-15A

COMPARE

085B-15A

Description
085B-15A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002000

BDI # 18118504

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.654
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
081B-15A

COMPARE

081B-15A

Description
081B-15A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001793

BDI # 18118308

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.654
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
27-8P12-1108

COMPARE

27-8P12-1108

Description
27-8P12-1108 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 27T

B & B MANUFACTURING

Part # 27-8P12-1108

BDI # 22697991

Features

Pitch Diameter - Inch: 2.717
Flange Outside Diameter - Millimeter: 78.74
Inch - Metric: Metric
Outside Diameter - Inch: 2.654
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 69
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY