72-3M06M6A8
Description
72-3M06M6A8 TIMING PULLEY ; 3MM PITCH 6MM BELT W 8MM BORE ALUM 72T
Part # 72-3M06M6A8
BDI # 22725636
Features
Pitch Diameter - Inch:
2.717
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
69
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
72-3M09M6A8
Description
72-3M09M6A8 TIMING PULLEY ; 3MM PITCH 9MM BELT W 8MM BORE ALUM 72T
Part # 72-3M09M6A8
BDI # 22725652
Features
Pitch Diameter - Inch:
2.717
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
69
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9