47AT10/22-2

COMPARE

47AT10/22-2

Description
47AT10/22-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 22 TEETH ALUMINUM

B & B MANUFACTURING

Part # 47AT10/22-2

BDI # 22686776

Features

Pitch Diameter - Inch: 2.756
Flange Outside Diameter - Millimeter: 75
Inch - Metric: Metric
Outside Diameter - Inch: 2.681
Face Width - Millimeter: 38

Face Width - Inch: 1.496
Belt Pitch: 10 MM
Other Features: Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter: 70
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CNM-09

COMPARE

CNM-09

Description
CNM-09 CLAMP NUT ; 2.681" OUTSIDE DIA 0.512" NOM THK

WHITTET-HIGGINS

Part # CNM-09

BDI # 966732

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.681
Outside Diameter - Millimeter: 68.1
Other Features: One Piece Split | M6 Clamp Screw

Nominal Thickness - Inch: 0.512
Nominal Thickness - Millimeter: 13

Price Inventory : Available to order
Loading Price
QTY