25A32H
Description
25A32H ROLLER CHAIN SPROCKET ; 32HT 2.688" OD 3/8" BORE 1/4" PITCH
Part # 25A32H
BDI # 742499
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Rough Bore
25B32H
Description
25B32H ROLLER CHAIN SPROCKET ; 32HT 2.688" OD 3/8" BORE 1/4" PITCH
Part # 25B32H
BDI # 742527
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Rough Bore