44-5M09M6A10
Description
44-5M09M6A10 TIMING PULLEY ; 5MM PITCH 9MM BELT W 10MM BORE ALUM 44T
Part # 44-5M09M6A10
BDI # 22723205
Features
Pitch Diameter - Inch:
2.756
Inch - Metric:
Metric
Outside Diameter - Inch:
2.713
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
70
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
44-5M15M6A10
Description
44-5M15M6A10 TIMING PULLEY ; 5MM PITCH 15MM BELT W 10MM BORE ALUM 44T
Part # 44-5M15M6A10
BDI # 22723217
Features
Pitch Diameter - Inch:
2.756
Inch - Metric:
Metric
Outside Diameter - Inch:
2.713
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
70
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
QD44-5M-15
Description
QD44-5M-15 TIMING PULLEY ; 5MM PIT 15MM BELT W CI JA BUSHED 44T
Part # QD44-5M-15
BDI # 22737479
Features
Pitch Diameter - Inch:
2.756
Flange Outside Diameter - Millimeter:
78.588
Inch - Metric:
Metric
Outside Diameter - Inch:
2.713
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
70
Mounting Method:
Bushed
QD44-5M-25
Description
QD44-5M-25 TIMING PULLEY ; 5MM PIT 25MM BELT W CI JA BUSHED 44T
Part # QD44-5M-25
BDI # 22737486
Features
Pitch Diameter - Inch:
2.756
Flange Outside Diameter - Millimeter:
78.588
Inch - Metric:
Metric
Outside Diameter - Inch:
2.713
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
70
Mounting Method:
Bushed