60TLB112

COMPARE

60TLB112

Description
60TLB112 TAPER-LOCK SPROCKET

LINN GEAR

Part # 60TLB112

BDI # 585913

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 26.741
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 27.181
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 679.221
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60B112

COMPARE

60B112

Description
60B112 ROLLER CHAIN SPROCKET ; 112T 27.180" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B112

BDI # 746921

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A112

COMPARE

60A112

Description
60A112 ROLLER CHAIN SPROCKET ; 112T 27.180" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A112

BDI # 746604

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60QD112-E

COMPARE

60QD112-E

Description
60QD112-E ROLLER CHAIN SPROCKET ; 3/4" PITCH 11T 27.18" E BUSHING

POWERDRIVE LLC

Part # 60QD112-E

BDI # 747020

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 26.741
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 27.181
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 679.221
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY