24B-56A
Description
24B-56A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005219
BDI # 18121369
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
26.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.323
Pitch Diameter - Millimeter:
679.5
Mounting Method:
Rough Bore