12MP037-6CA1
Description
12MP037-6CA1 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/8" BORE 12T
Part # 12MP037-6CA1
BDI # 22699996
Features
Pitch Diameter - Inch:
0.306
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Inch
Outside Diameter - Inch:
0.286
Face Width - Millimeter:
11.557
Face Width - Inch:
0.455
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.772
Mounting Method:
Finished Bore
12MP012-6CA1
Description
12MP012-6CA1 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/8" BORE 12T
Part # 12MP012-6CA1
BDI # 22699968
Features
Pitch Diameter - Inch:
0.306
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Inch
Outside Diameter - Inch:
0.286
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.772
Mounting Method:
Finished Bore
12MP025-6CA1
Description
12MP025-6CA1 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/8" BORE 12T
Part # 12MP025-6CA1
BDI # 22699976
Features
Pitch Diameter - Inch:
0.306
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Inch
Outside Diameter - Inch:
0.286
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.772
Mounting Method:
Finished Bore
12MP025-IA1
Description
12MP025-IA1 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/8" BORE 12T
Part # 12MP025-IA1
BDI # 22699984
Features
Pitch Diameter - Inch:
0.306
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Inch
Outside Diameter - Inch:
0.286
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
0.08 Inch
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.772
Mounting Method:
Finished Bore