60BS10H-7/8

COMPARE

60BS10H-7/8

Description
60BS10H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 10T 2.510" OD 7/8" BORE

POWERDRIVE LLC

Part # 60BS10H-7/8

BDI # 746670

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.427
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.759
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 61.64
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
60B10H

COMPARE

60B10H

Description
60B10H ROLLER CHAIN SPROCKET ; 10HT 2.760" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B10H

BDI # 746919

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.427

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.759
Pitch Diameter - Millimeter: 61.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A10H

COMPARE

60A10H

Description
60A10H ROLLER CHAIN SPROCKET ; 10HT 2.760" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A10H

BDI # 746602

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.427

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.759
Pitch Diameter - Millimeter: 61.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY