110MP025MSFB6
Description
110MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 110MP025MSFB6
BDI # 26274918
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
110MP025MDFB8
Description
110MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 110MP025MDFB8
BDI # 26274919
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
44XL037MDFM8
Description
44XL037MDFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 44XL037MDFM8
BDI # 26277176
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
76.99
Inch - Metric:
Inch
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
1/5 Inch
Other Features:
Type DFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
44XL037MSFM8
Description
44XL037MSFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 44XL037MSFM8
BDI # 26277175
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
76.99
Inch - Metric:
Inch
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
110MP025MSFB8
Description
110MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 110MP025MSFB8
BDI # 26279444
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore