PHP 29-8M-20RSB
Description
PHP 29-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 29-8M-20RSB
BDI # 1289913
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.859
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
73.85
Mounting Method:
Rough Bore