20CTB70
Description
20CTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20CTB70
BDI # 617168
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
27.861
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569687
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
27.861
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Simplex Type
Global Part Number GPN:
570698
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
100A70
Description
100A70 ROLLER CHAIN SPROCKET ; 1-1/4" P 70T 1-1/2" PLAIN BORE A PLATE
Part # 100A70
BDI # 614119
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Global Part Number GPN:
31406
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
100R70
Description
100R70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1172600
BDI # 312185
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9907
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Bushed
E100C70
Description
E100C70 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100C70
BDI # 608357
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Triplex Type
Global Part Number GPN:
36418
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore