25A35H

COMPARE

25A35H

Description
25A35H ROLLER CHAIN SPROCKET ; 35HT 3/8" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25A35H

BDI # 742500

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.789

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.928
Pitch Diameter - Millimeter: 70.841
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY