42AT10/24-2
Description
42AT10/24-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 24 TEETH ALUMINUM
Part # 42AT10/24-2
BDI # 22721190
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.933
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
66T10/24-2
Description
66T10/24-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 24 TEETH ALUMINUM
Part # 66T10/24-2
BDI # 22732819
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.933
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Type 6F | 12MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
66AT10/24-2
Description
66AT10/24-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 24 TEETH ALUMINUM
Part # 66AT10/24-2
BDI # 22732642
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.933
Face Width - Millimeter:
57
Face Width - Inch:
2.244
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
31T10/24-2
Description
31T10/24-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 24 TEETH ALUMINUM
Part # 31T10/24-2
BDI # 22704982
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.933
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
31AT10/24-2
Description
31AT10/24-2 TIMING PULLEY ; 10MM PITCH 16MM BELT W 24 TEETH ALUMINUM
Part # 31AT10/24-2
BDI # 22704885
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.933
Face Width - Millimeter:
22
Face Width - Inch:
0.866
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore