QD168-14M-115-M

COMPARE

QD168-14M-115-M

Description
QD168-14M-115-M TIMING PULLEY ; 14MM PIT 115MM BELT W CI M BUSHED 168T

B & B MANUFACTURING

Part # QD168-14M-115-M

BDI # 24543913

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
QD168-14M-115-J

COMPARE

QD168-14M-115-J

Description
QD168-14M-115-J TIMING PULLEY ; 14MM PIT 115MM BELT W CI J BUSHED 168T

B & B MANUFACTURING

Part # QD168-14M-115-J

BDI # 24543911

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY