Page 1 of 2

Next

Compare
35A23H

COMPARE

35A23H

Description
35A23H ROLLER CHAIN SPROCKET ; 23HT 2.950" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A23H

BDI # 743517

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.754

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.954
Pitch Diameter - Millimeter: 69.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35B23H

COMPARE

35B23H

Description
35B23H ROLLER CHAIN SPROCKET ; 23HT 2.950" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B23H

BDI # 743683

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.754

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.954
Pitch Diameter - Millimeter: 69.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35BS23H-1/2

COMPARE

35BS23H-1/2

Description
35BS23H-1/2 ROLLER CHAIN SPROCKET ; 3/8" PITCH 22T 2.950" OD 1/2" BORE

POWERDRIVE LLC

Part # 35BS23H-1/2

BDI # 743581

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.754
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.954
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 69.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35BS23H-3/4

COMPARE

35BS23H-3/4

Description
35BS23H-3/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 23T 2.950" OD 3/4" BORE

POWERDRIVE LLC

Part # 35BS23H-3/4

BDI # 743582

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.754
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.954
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 69.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35QD23-JA

COMPARE

35QD23-JA

Description
35QD23-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 23T 2.950" JA BUSHING

POWERDRIVE LLC

Part # 35QD23-JA

BDI # 743714

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.754
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.954
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 69.95
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY