Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.969
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
085B-17B
Description
085B-17B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002005
BDI # 18118509
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.969
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
085B-17A
Description
085B-17A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002004
BDI # 18118508
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.969
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.969
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
TLM-11
Description
TLM-11 TANGENTLOK LOCKNUT ; M55 X 2.0 THREAD 75.4MM OD 12.7MM THK
Part # TLM-11
BDI # 966680
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.969
Outside Diameter - Millimeter:
75.4
Other Features:
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7