Page 1 of 2

Next

Compare

COMPARE

80-3P09MDFP8

Description
80-3P09MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 80-3P09MDFP8

BDI # 26271006

Features

Pitch Diameter - Inch: 2.992
Flange Outside Diameter - Millimeter: 83.57
Inch - Metric: Metric
Outside Diameter - Inch: 2.976
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

80-3P09MSFP8

Description
80-3P09MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 80-3P09MSFP8

BDI # 26272864

Features

Pitch Diameter - Inch: 2.992
Flange Outside Diameter - Millimeter: 83.57
Inch - Metric: Metric
Outside Diameter - Inch: 2.976
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80-3P09MDFA8

COMPARE

80-3P09MDFA8

Description
80-3P09MDFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 80-3P09MDFA8

BDI # 26277633

Features

Pitch Diameter - Inch: 2.992
Flange Outside Diameter - Millimeter: 83.57
Inch - Metric: Metric
Outside Diameter - Inch: 2.976
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80-3P09M6A8

COMPARE

80-3P09M6A8

Description
80-3P09M6A8 SYNCHRONOUS PULLEY, 8 MM FINISHED BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 80-3P09M6A8

BDI # 26272863

Features

Pitch Diameter - Inch: 2.992
Inch - Metric: Metric
Outside Diameter - Inch: 2.976
Face Width - Millimeter: 14.29
Face Width - Inch: 0.563

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 76
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY

COMPARE

80-3P09MSFA8

Description
80-3P09MSFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 80-3P09MSFA8

BDI # 26277632

Features

Pitch Diameter - Inch: 2.992
Flange Outside Diameter - Millimeter: 83.57
Inch - Metric: Metric
Outside Diameter - Inch: 2.976
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY